4' 16W T8 LED Lamp, 50K

Item #: 1572719

Cat #: 16T8/4F/850/GL/BYP

UPC: 790492348819

to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 16 Watt, 2050 Lumen, 5000K, 120-277 Volt, Ballast Bypass, Product # 34881

Overview

LED Lamp, T8, 4 Foot, 16 Watt, 2050 Lumen, 5000K, 120-277 Volt, Ballast Bypass, Product # 34881
Also known as: 790492348819, 16T8/4F/850/GL/BYP

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 16
Lumens: 2050
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2050
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Wattage: 16
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277