Wallpack, LED, 26.11W, 120-277V, Black

Item #: 1572797

Cat #: WLSG27LED3K

UPC: 765364928758

to view pricing and more.
Documents & Guides
LED Wallpack, 26.11W, 3000K, Lumens: 2749, Multi-Volt. Replaces up to 100W MH.

Overview

LED Wallpack, 26.11W, 3000K, Lumens: 2749, Multi-Volt. Replaces up to 100W MH.

Atlas’ patent-pending, glare free LED placement and reflector technology produce more usable lumens with less glare. Our LED fixtures produce a smoother and whiter light resulting in more footcandles on the ground, making it the best choice when replacing traditional HID wall packs.

Also known as: 765364928758, WLSG27LED3K

Specifications

Color Temperature: 3000 (Warm White)
Type: Wallpack, Helix
Color: Black
Light Technology: LED
Wattage: 26.110
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Wattage: 26.110
Type: Wallpack, Helix
Light Technology: LED
Volts AC Range: 120 - 277