4' 17W T8 LED Lamp, 40K

Item #: 1572845

Cat #: S29906

UPC: 045923299063

to view pricing and more.
Documents & Guides
17 Watt T8 LED; 4000K; Medium Bi Pin base; 50000 Average rated hours; 2200 Lumens; Type B; Ballast Bypass; Double Ended Wiring

Overview

17 Watt T8 LED; 4000K; Medium Bi Pin base; 50000 Average rated hours; 2200 Lumens; Type B; Ballast Bypass; Double Ended Wiring
Also known as: 045923299063, S29906

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Wattage: 17
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Lumens: 2200
Wattage: 17
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)