4' 14W T8 LED Lamp, 50K

Item #: 1572895

Cat #: S29916

UPC: 045923299162

Sign In or Register to view pricing and more.
Documents & Guides
4' 14W T8 LED Lamp, 50K

Overview

4' 14W T8 LED Lamp, 50K
Also known as: 045923299162, S29916

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)