Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 157307

Cat #: EHD2015L

UPC: 786679156209

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 15 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 15 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679156209, EHD2015L

Specifications

Mounting: Panel
Poles: 2
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 15
Poles: 2
Interrupt Rating AC: 14 kA