
to view pricing and more.
Documents & Guides
RAB A19-9-E26-840-ND
Overview
RAB A19-9-E26-840-ND
Also known as: 019813834252, A19-9-E26-840-ND
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Lumens: | 800 |
| Type: | Lamp |
| Color Rendering Index (CRI): | 80 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Type: | Lamp |
| Shape: | A19 (Arbitrary) |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 800 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 9 |
| Dimmable: | No |