1
more

AGC GLASS FUSE - 1/4" x 1-1/4" - 50 AMP
Item #: 157324
Cat #: AGC-50
UPC: 051712704595
to view pricing and more.
Documents & Guides
Eaton AGC series Fast-acting fuse 50A, 32 Vac, 32 Vdc (self certified), AGC-50
Overview
Eaton AGC series Fast-acting fuse 50A, 32 Vac, 32 Vdc (self certified), AGC-50
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712704595, AGC-50
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 50 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Amps: | 50 |