EZ PANEL HE 2X4 46W 3K DIM WH

Item #: 1573678

Cat #: EZPANHE2X4-46Y-D10

UPC: 019813706214

to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL HE 2X4 46W 3K DIM WH

Overview

EZ PANEL HE 2X4 46W 3K DIM WH
Also known as: 019813706214, EZPANHE2X4-46Y-D10

Specifications

Color Temperature: 3000 (Warm White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 46
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 46
Dimmable: Yes