MILW 48-32-5009 SHOCKWAVE™ INSERT B

Item #: 1573692

Cat #: 48-32-5009

UPC: 045242301935

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-32-5009 INSERT BIT PHI

Overview

MIL 48-32-5009 INSERT BIT PHI

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits and bit holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Bonus Milwaukee® SHOCKWAVE™ magnetic bit tip holder 2.36 in. included. The SHOCKWAVE™ Impact Duty™ magnetic bit holders are made from proprietary steel and heat treated to control hardness and feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

Also known as: 045242301935, 48-32-5009

Features & Benefits

  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification

Specifications

No Specifications Available