LED Floodlight, Wet Location, 4000K, 47897L, 391W, 120-277V

Item #: 1574182

Cat #: PLLED-9-4K-10A-AS-65-1-K-GP-PLLED-FV-GP-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Wet Location, 4000K, 47897 Lumen, 391 Watt, Auto Sensing 120-277 Volt, 6x5 Beam Pattern, Prismatic Glass, Full VisorTenon Slipfitter Knuckle 3G, 3-pin Photocontrol Receptacle, Shorting Cap, Gray

Overview

LED Floodlight, Wet Location, 4000K, 47897 Lumen, 391 Watt, Auto Sensing 120-277 Volt, 6x5 Beam Pattern, Prismatic Glass, Full VisorTenon Slipfitter Knuckle 3G, 3-pin Photocontrol Receptacle, Shorting Cap, Gray
Also known as: PLLED-9-4K-10A-AS-65-1-K-GP-PLLED-FV-GP-

Specifications

Color Temperature: 4000 (Cool White)
Color: Gray
Mounting: Tenon, Knuckle, Slipfitter
Wattage: 391
Lumens: 48000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Tenon, Knuckle, Slipfitter
Lumens: 48000
Color: Gray
Wattage: 391
Light Technology: LED