24" LED Undercabinet Light Fixture

Item #: 1574430
Cat #: HU30ADV24P
UPC: 080083798001
Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Light Fixture, 24 Inch, 90 CRI, SeleCCTable Color Temperature, Motion Sensor, White Finish

Overview

LED Undercabinet Light Fixture, 24 Inch, 90 CRI, SeleCCTable Color Temperature, Motion Sensor, White Finish
Also known as: 080083798001, HU30ADV24P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120-277
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Light Technology: LED
Volts AC: 120-277
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)