EZ PANEL HE 2X4 23W 3K DIM WH

Item #: 1574504

Cat #: EZPANHE2X4-23Y-D10

UPC: 019813706139

to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL HE 2X4 23W 3K DIM WH

Overview

EZ PANEL HE 2X4 23W 3K DIM WH
Also known as: 019813706139, EZPANHE2X4-23Y-D10

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 23
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 23
Length: 4 ft, 48 in
Dimmable: Yes