Hinged Duct, Narrow Finger

Item #: 157471

Cat #: HN3X4WH6

UPC: 074983028689

Sign In or Register to view pricing and more.
Panduct® type HN hinged cover narrow slot wiring duct, 3 W x 4 H, 6' length, PVC, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type HN hinged cover narrow slot wiring duct, 3 W x 4 H, 6' length, PVC, white, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983028689, HN3X4WH6

Specifications

Width: 3 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC