Halogen Lamp, PAR30L, 75W, 120V, FL38, Limited Quantities Available

Item #: 157488
Cat #: S4104
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR30L, 75W, 120V, FL38, Limited Quantities AvailableHalogen Reflector Lamp, 75W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2900K, Beam Angle: 38°, Rated Average Life: 2,500 Hrs.

Overview

Halogen Lamp, PAR30L, 75W, 120V, FL38, Limited Quantities AvailableHalogen Reflector Lamp, 75W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2900K, Beam Angle: 38°, Rated Average Life: 2,500 Hrs.
Also known as: S4104

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 900
Light Technology: Halogen
Angle: 38°
Color Temperature: 2900 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 900
Angle: 38°
Base: Medium Screw (E26)
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)