Contactor, Lighting, 30A, 6P, 120VAC Coil, Electrically Held, Pilot Light

Item #: 1575151

Cat #: CR463L60AJA10B0

UPC: 783166626245

to view pricing and more.
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 6-Pole, Normally Open, Contacts, NEMA 1 Enclosure, Pilot Light

Overview

Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 6-Pole, Normally Open, Contacts, NEMA 1 Enclosure, Pilot Light
Also known as: 783166626245, CR463L60AJA10B0

Specifications

Volts AC Control: 120
Type: Contactor, Lighting
Family / Style: 463
Poles: 6
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC Control: 120
Family / Style: 463
IP/NEMA Rating: NEMA 1
Type: Contactor, Lighting
Poles: 6
Amps: 30