
LED/4W/E12/FR/3K/120-130V 4W LED 4000K FROSTED CAN
Item #: 1575248
Cat #: S11212
UPC: 045923112126
to view pricing and more.
Documents & Guides
4 Watt; LED; 3000K; Frosted; Candelabra Base; 120-130 Volt
Overview
4 Watt; LED; 3000K; Frosted; Candelabra Base; 120-130 Volt
Satco's S11212 4-watt, LED bulb is a versatile silicon replacement for Halogen lamps. This durable, Frosted bulb has a Candelabra base. Dimmable, with a 360 degree beam spread, this lamp delivers 25,000 hours of warm white light.
Also known as: 045923112126, S11212
Specifications
| Lumens: | 460 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 4 |
| Color: | Frosted |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120/130 |
| Lumens: | 460 |
| Wattage: | 4 |
| Material: | Plastic |
| Light Technology: | LED |
| Base: | Candelabra Screw (E12) |
| Color Temperature: | 3000 (Warm White) |
| Color: | Frosted |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC: | 120/130 |