4' 25W T5 LED Lamp, 40K

Item #: 1575284

Cat #: LED-25T5HO-840DE48-G3

UPC: 844006023171

to view pricing and more.
Documents & Guides
LGD LED-25T5HO-840DE48-G3

Overview

LGD LED-25T5HO-840DE48-G3
Also known as: 844006023171, LED-25T5HO-840DE48-G3

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 3500
Wattage: 25
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)