Threaded Conduit Nipple, 4" x 20", Steel

Item #: 157529

Cat #: GRC400X2000

UPC:

to view pricing and more.
Threaded Conduit Nipple, 4 Inch x 20 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 20 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC400X2000

Specifications

Length: 20 in
Material: Steel
Diameter: 4 in
Length: 20 in
Diameter: 4 in
Material: Steel