Sustainable

2'x4' LED Light Panel, 40K

Item #: 1575377
Cat #: PT44070
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Light Panel, 70 Watt, 120-277V, 9000 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Light Panel, 70 Watt, 120-277V, 9000 Lumens, Color Temperature: 4000K, 0-10V Dimming
The LED Smart Light Panel brings a new level of control and convenience to interior grid ceiling applications. Equipped with an on-board sensor that supports both occupancy sensing and daylight harvesting, this LED luminaire is the ultimate energy reduction tool. And while this functionality comes standard out of the box, it can be fully customized with just a few taps to your mobile device. Our new mobile app, LiteSmart, enables fixtures in a space to be grouped together and function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Settings can be adjusted and pushed live in seconds. Custom scene configurations can also be created to meet the various needs of the space.
Also known as: PT44070

Specifications

Lumens: 9000
Wattage: 70
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Product Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimming: Yes
Lumens: 9000
Volts AC: 120-277
Product Width: 24 in, 2 ft
Light Technology: LED
Wattage: 70
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimming: Yes

Customer Reviews

No reviews for this product
(0)