Single Pole Dist. Block, 950 A UL/CSA, 2 Cables Line, 9 Cables Load, Aluminum

Item #: 1575385

Cat #: 569209

UPC: 782856975434

to view pricing and more.
Documents & Guides
Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD2C9C1250AL, Aluminum.

Overview

Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD2C9C1250AL, Aluminum.

Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule

Also known as: 782856975434, 569209

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Poles: 1
IP/NEMA Rating: IP20
Width: 2.780 in
Material: Aluminum
Height: 4.410 in
Finish: Tinned
Poles: 1
Width: 2.780 in
Height: 4.410 in
IP/NEMA Rating: IP20
Material: Aluminum
Finish: Tinned