Float switch, closed tank, NEMA 7/9, screw in bushing, 2NC DPST DB contacts

Item #: 157539

Cat #: 9037HR32

UPC: 785901075448

to view pricing and more.
Float switch, closed tank, NEMA 7/9, screw in bushing, 2NC DPST DB contacts

Overview

Float switch, closed tank, NEMA 7/9, screw in bushing, 2NC DPST DB contacts

This product is part of the NEMA Pressure Switches range, an offer of float switches. This float switch has 2 normally closed, snap action, DPST-DB (double pole single throw, double break) form YY contacts. The closed tank float switch supports screw-in bush mounting method and 90° (offset) float rod angle for operating in left position. Float switch is used in applications where the water level change is 6.00 inches minimum and 11.50 inches maximum. It is furnished with screw clamp terminals for electrical connection and two 3/4 inch - 14NPT conduit entries. Offers electrical durability of 100 cycles and mechanical durability of 300 cycles. The enclosure is made of cast aluminum. It is a NEMA 7&9 rated product. This product is certified by UL, CSA, CE. Meets UL 508 standards. Float switch is attached to the tank by means of a 2-1/2inch bushing. An external pointer indicates the float position within the tank when the unit is mounted. Switch comes complete with stainless steel float and rod. This product is certified by CE, CSA and UL. It meets CE and UL 508 standards. The kit includes float switch, float and rod. A complete line of switches designed for open or closed tank applications they detect rising or falling liquid levels in various types of containers.

Also known as: 785901075448, 9037HR32

Specifications

Standards: California Proposition 65
Standards: California Proposition 65