LEV M5631-W LL DECORA 20A SP

Item #: 1575626

Cat #: M5631-W

UPC: 078477495629

to view pricing and more.
Documents & Guides
LEV M5631-W LL DECORA 20A SP

Overview

LEV M5631-W LL DECORA 20A SP

Lev-Lok Switch, Decora Plus, Framed Rocker, Illuminated, Single Pole. 20A-120/277V 1 HP At 120V, 2 HP At 240V, Commercial Spec Grade 10 Yr, White. To Be Used With Cat# MSPSW Wiring Modules.

Also known as: 078477495629, M5631-W

Features & Benefits

  • Replacements for 900, 1500, 2500 and 5000 BTU/Hr. Vortex Coolers.
  • Vortex Cooler Generator kits are replacement parts for vortex coolers. This Vortex Cooler Generator Kit, VAGK25 item is rated 2500/5000BTU with a material of Nylon colored Red.

Specifications

No Specifications Available