Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1575867

Cat #: UTP28X6INBU

UPC: 074983994168

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 6in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 6in.
Also known as: 074983994168, UTP28X6INBU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper