Contactor, IEC, 37A, 3P, 110-125VDC Electronic Coil w/Integrated Diode

Item #: 1575885

Cat #: 100-C37ED01

UPC: 885630241333

to view pricing and more.
Documents & Guides
Contactor, IEC, 37 Amp, 3-Pole, 110 - 125 Volt DC with Electronic Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 37 Amp, 3-Pole, 110 - 125 Volt DC with Electronic Coil, 1 Normally Closed, Auxiliary Contact
Also known as: 885630241333, 100-C37ED01

Specifications

Poles: 3
Type: Contactor
Amps: 37
Family / Style: 100-C
Volts DC Control Range: 110 - 125
Poles: 3
Amps: 37
Volts DC Control Range: 110 - 125
Type: Contactor
Family / Style: 100-C