Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 1575953

Cat #: GD3030S1

UPC: 786679035429

Sign In or Register to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac
Also known as: 786679035429, GD3030S1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 30
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA