High-Temp Thermal Imager

Item #: 1576425

Cat #: 87504-0404

UPC: 845188019600

to view pricing and more.
Documents & Guides
High-Temperature Thermal Imager, Temperature Range: -25°C to 1030°C (-13°F to 1886°F), Field of View: 57° × 44°, FPA, 160 x 120 Resolution

Overview

High-Temperature Thermal Imager, Temperature Range: -25°C to 1030°C (-13°F to 1886°F), Field of View: 57° × 44°, FPA, 160 x 120 Resolution

The FLIR TG297 combines accurate measurement with the ability to image temperatures as high as 1030°C (1886°F) in a one-of-a-kind diagnostic tool. Now you can both see and measure the source of common issues involving electrical and mechanical systems, diagnose breakdowns, and verify manufacturing processes. Examine anything from a furnace to a forge using thermal enhanced with FLIR MSX® (Multi-Spectral Dynamic Imaging), which improves image clarity by embossing visual scene details onto full thermal images. This can provide the perspective and context you need to accurately target potential faults, troubleshoot repairs, and monitor processes. Record images to assure team members that machinery and systems are functioning safely and at peak efficiency. With a simple user interface, Bluetooth® connectivity, storage for up to 50,000 images, and rechargeable Li-ion battery, the FLIR TG297 is ready to go out of the box.

Also known as: 845188019600, 87504-0404

Specifications

Type: Thermal Imager
Type: Thermal Imager