881 Hydraulic Bender with Table & Pump

Item #: 1576655

Cat #: 881CTE980-MBT

UPC: 783310043577

to view pricing and more.
Documents & Guides
881 Hydraulic Bender with Table & Pump. 27554 : 2-1/2'' One-Shot 90° EMT, IMC, Rigid Shoe Group 27555 : 3'' One-Shot 90° EMT, IMC, Rigid Shoe Group 31281 : 3-1/2'' One-Shot 90° EMT, IMC, Rigid Shoe Group 31274 : 4'' One-Shot 90° EMT, IMC, Rigid Shoe Group

Overview

881 Hydraulic Bender with Table & Pump. 27554 : 2-1/2'' One-Shot 90° EMT, IMC, Rigid Shoe Group 27555 : 3'' One-Shot 90° EMT, IMC, Rigid Shoe Group 31281 : 3-1/2'' One-Shot 90° EMT, IMC, Rigid Shoe Group 31274 : 4'' One-Shot 90° EMT, IMC, Rigid Shoe Group

One bender to bend EMT, IMC and Rigid Conduit True One-Shot 90° bends with CT models for quick accurate bends Fast and easy setup on the jobsite Steel reinforced follow bars for long life Bend a 90° elbow in 4" Rigid conduit in 95 seconds Ram positioner to ease the set up of the ram to accommodate different size shoes Locking swivel wheels for maneuverability Fork pockets to conveniently move the unit with a fork truck Steel pegs with hitch pins for storage of shoes and saddles Carriage assembly to mount the 881 Bender unit directly to the MBT Vice-chain to hold conduit securely for accurate bends, prevents conduit from twisting or turning during bend Pump basket holds the hydraulic pump for the 881 bender unit.

Also known as: 783310043577, 881CTE980-MBT

Specifications

Material: Steel
Material: Steel