1/2" Magnetic Insert Nutdriver Set

Item #: 1576687

Cat #: 49-66-4517

UPC: 045242324385

to view pricing and more.
Documents & Guides
Insert Nutdriver Set, Shockwave, Size: 1/2", Length: 1-1/2", Standard SAE, Magnetic, Package Qty: 3

Overview

Insert Nutdriver Set, Shockwave, Size: 1/2", Length: 1-1/2", Standard SAE, Magnetic, Package Qty: 3

The Milwaukee® 49-66-4517 1/2 in. SHOCKWAVE™ impact duty insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding. Bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders. The pack contains 3 nut drivers.

Also known as: 045242324385, 49-66-4517

Features & Benefits

  • Designed for use with Milwaukee SHOCKWAVE™ magnetic bit tip holders
  • Strong magnetic for secure grip
  • Color-coded band for easy size identification
  • The Milwaukee 49-66-4512 contains 3 nut drivers

Specifications

Diameter: 1/2 in
Length: 1 1/2 in
Type: Hex Driver
Diameter: 1/2 in
Type: Hex Driver
Length: 1 1/2 in