12-2MCSOL PCS HCF DUO YEL/GRY 16-2 PUR/GRY 1000FT

Item #: 1576716

Cat #: 59766302

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
12-2MCSOL PCS HCF DUO YEL/GRY 16-2 PUR/GRY 1000FT REEL

Overview

12-2MCSOL PCS HCF DUO YEL/GRY 16-2 PUR/GRY 1000FT REEL

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 59766302

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600