LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PL

Item #: 1576986
Cat #: HDR-11
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PLUGGABLE CONN

Overview

LOW VOLTAGE RELAY MECHANICAL LATCHING 30A 5-PIN PLUGGABLE CONN
The HDR-11 is used for control of lighting circuits and other electrical loads in Wattstopper’s Peanut Panels, Lighting Integrator Control Panels and Lighting Management Control Panels. Momentary, low voltage signals from the panel’s control system switch the relays on or off. Mechanical latching operation results in lower power consumption and ensures the relay will remain in the last switched state in the event of a power loss. A built-in manual actuator allows the relay to be turned on or off in the event of a panel failure. The relay mounts into a standard 1/2” knockout and comes with a 5-pin phenolic connector for easy panel connection.
Also known as: HDR-11

Specifications

Type: Low Voltage, Relay
Type: Low Voltage, Relay

Customer Reviews

No reviews for this product
(0)