Breaker, 5A, 1P, 48VDC, Panel Mount

Item #: 157704

Cat #: 1489-D1C050

UPC: 612598859962

to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker, 5 Amp, 1-Pole, Trip Curve C, inductive, 48 Volt DC

Overview

Circuit Breaker, 5 Amp, 1-Pole, Trip Curve C, inductive, 48 Volt DC
Also known as: 612598859962, 1489-D1C050

Specifications

Family / Style: 1489
Amps: 5
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts DC: 48
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve C