nVent CADDY Cat HP J-Hook with Multi-Function Clip, 1" dia, 1/2", 5/8" Rod

Item #: 1577111

Cat #: CAT16HP8Z34

UPC: 782856956686

to view pricing and more.
Documents & Guides
nVent CADDY Cat HP J-Hook with Multi-Function Clip, 1" dia, 1/2", 5/8" Rod

Overview

nVent CADDY Cat HP J-Hook with Multi-Function Clip, 1" dia, 1/2", 5/8" Rod

Ideal combination of Innovatieve CADDY fasteners for threaded rod, wire, or drop rod applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856956686, CAT16HP8Z34

Features & Benefits

  • Quick attachment to threaded rod or wire
  • Fully adjustable and easy to relocate to accommodate changes once installed
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized