FLAT PANEL

Item #: 1577299

Cat #: CPANL-1X4-24/33/44LM-40K-M4

UPC: 191848338469

to view pricing and more.
Documents & Guides
No Documents Available

Overview

FLAT PANEL
Also known as: 191848338469, CPANL-1X4-24/33/44LM-40K-M4

Specifications

Lumens: 3300, 4400, 2400, Selectable
Color Temperature: 4000 (Cool White)
Wattage: 39, 28, 20
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 3300, 4400, 2400, Selectable
Wattage: 39, 28, 20
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Light Technology: LED
Volts AC Range: 120 - 277