Cat 6A 28 AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1577323

Cat #: UTP28X25MGR

UPC: 074983005697

to view pricing and more.
Category 6A Performance, 28 AWG, UTP Patch Cord, CM/LSZH, Green, 25m.

Overview

Category 6A Performance, 28 AWG, UTP Patch Cord, CM/LSZH, Green, 25m.
Also known as: 074983005697, UTP28X25MGR

Specifications

Color: Green
Material: Copper
Length: 25 m
Color: Green
Length: 25 m
Material: Copper