Sustainable

BRK-200A-2P-240V

Item #: 1577368
Cat #: BRK-200A-2P-240V
UPC:
Sign In or Register to view pricing and more.
BRK-200A-2P-240V

Overview

BRK-200A-2P-240V
Main and circuit breakers protect the wires in your home from overheating (referred to as an overload) and fault currents (referred to as short circuits). The Eaton Circuit Breaker is designed to create 1 circuit with 2 poles. This allows for 240-Volt circuits. This breaker has an independent trip as well as a rejection tab feature. These breakers are in load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. These are UL approved genuine replacement breakers for load centers.
Also known as: BRK-200A-2P-240V

Specifications

Type: Main Breaker, Breaker
Amps: 200
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 25kA
Interrupt Rating DC: 25kA
Mounting: Bolt-On
Type: Main Breaker, Breaker
Poles: 2
Interrupt Rating AC: 25kA
Mounting: Bolt-On
Amps: 200
Volts AC: 120, 240
Interrupt Rating DC: 25kA

Customer Reviews

No reviews for this product
(0)