BRK-30A-2P-240V

Item #: 1577385
Cat #: BRK-30A-2P-240V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
BRK-30A-2P-240V

Overview

BRK-30A-2P-240V
Also known as: BRK-30A-2P-240V

Specifications

Type: Tapped Hole, Miniature, Breaker
Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Plug
Family / Style: BR
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 10kA
Type: Tapped Hole, Miniature, Breaker
Volts AC: 120, 240
Mounting: Plug
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Family / Style: BR
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)