Concept Disconnect Enclosure, Type 4, 42x32x16

Item #: 1577471

Cat #: CDSC423216LG

UPC: 783510295561

Sign In or Register to view pricing and more.
Concept Disconnect Enclosure, NEMA Type 4, Material: Steel, Dimensions: 42" x 32" x 16"

Overview

Concept Disconnect Enclosure, NEMA Type 4, Material: Steel, Dimensions: 42" x 32" x 16"

Use mild steel CONCEPT Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle

Also known as: 783510295561, CDSC423216LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Height: 42 in
Depth: 16 in
Width: 32 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 42 in
Width: 32 in
Finish: Powder Coated
Color: Light Gray
Depth: 16 in
Material: Steel