This product may not be available in all locations.
1
more

LED Stack Light, 24V AC/DC, Steady LED, 10 cm Quick Release
Item #: 1577635
Cat #: 856TC-Q10B24Y3Y5Y4Y6
UPC: 194033484323
to view pricing and more.
Documents & Guides
Stack Lights, Configured, No Network Option, 10 cm Quick Release Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module Green, Level 2 - Steady LED Module Amber, Level 3 - Steady LED Module Red, Level 4 - Steady LED Module Blue, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Overview
Stack Lights, Configured, No Network Option, 10 cm Quick Release Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module Green, Level 2 - Steady LED Module Amber, Level 3 - Steady LED Module Red, Level 4 - Steady LED Module Blue, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 194033484323, 856TC-Q10B24Y3Y5Y4Y6
Specifications
| Mounting: | Pole |
| Color: | Amber, Red, Blue, Green, Black |
| Volts DC: | 24 |
| Volts AC: | 24 |
| Mounting: | Pole |
| Volts DC: | 24 |
| Color: | Amber, Red, Blue, Green, Black |
| Volts AC: | 24 |