LED Stack Light, 24V AC/DC, Steady LED, 1/2" NPT Mount

Item #: 1577636

Cat #: 856TC-SNB24Y5

UPC: 194033203283

to view pricing and more.
Documents & Guides
Stack Lights, Configured, No Network Option, 0.5 Inch NPT Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module Amber, No Level 2 Module, No Level 2 Color, No Level 3 Module, No Level 3 Color, No Level 4 Module, No Level 4 Color, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color

Overview

Stack Lights, Configured, No Network Option, 0.5 Inch NPT Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module Amber, No Level 2 Module, No Level 2 Color, No Level 3 Module, No Level 3 Color, No Level 4 Module, No Level 4 Color, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color

Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.

Also known as: 194033203283, 856TC-SNB24Y5

Specifications

Color: Amber, Black
Volts DC: 24
Mounting: Surface
Volts AC: 24
Color: Amber, Black
Mounting: Surface
Volts DC: 24
Volts AC: 24