AC SIDE 115V 50/60HZ 4000BTU

Item #: 157770

Cat #: T290416G100

UPC: 783510162962

Sign In or Register to view pricing and more.
Documents & Guides
T-Series Mid-size Outdoor, 4000 BTU, Lt Gray, Steel

Overview

T-Series Mid-size Outdoor, 4000 BTU, Lt Gray, Steel

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510162962, T290416G100

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12