REXEL logo

Miniature Circuit Breaker - 1 Pole

Item #: 1578038
Cat #: SU201M-C60
UPC:
Sign In or Register to view pricing and more.
Miniature Circuit Breaker C-Char., 10Ka, 60A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 60A, 1P Ul489
Also known as: SU201M-C60

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 60
Type: Trip Curve C
Interrupt Rating AC: 10kA
Interrupt Rating DC: 10kA
Volts DC: 48
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)