Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12409

Item #: 1578531
Cat #: S2401
UPC: 045923024016
Sign In or Register to view pricing and more.
Documents & Guides
29 Watt; Halogen; A19; Clear; 1000 Average rated hours; 430 Lumens; Medium Base; 120 Volt; 2-Pack

Overview

29 Watt; Halogen; A19; Clear; 1000 Average rated hours; 430 Lumens; Medium Base; 120 Volt; 2-Pack
Also known as: 045923024016, S2401

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 430
Wattage: 29
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Lumens: 430
Shape: A19 (Arbitrary)
Light Technology: Halogen
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 29
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)