Enclosed Disconnect Switches, 100A, Type 4/4X - Enclosure Code C, 3PH, Non-Fusible

Item #: 157861

Cat #: 1494G-DC3N

UPC: 662073018193

to view pricing and more.
Documents & Guides
Enclosed Disconnect Switches, 100 Amp, Type 4/4X - Enclosure Code C, 3-Phase, Non-Fusible

Overview

Enclosed Disconnect Switches, 100 Amp, Type 4/4X - Enclosure Code C, 3-Phase, Non-Fusible

Our Bulletin 1494G Heavy Industrial Safety Disconnect Switches offer 30…600 A switch ratings. They are available in Type 3R/4/12 painted metal, Type 4/4X stainless steel and Type 4/4X non-metallic enclosures.

Also known as: 662073018193, 1494G-DC3N

Specifications

Phase: 3
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 4X
Phase: 3
Amps: 100
Poles: 3
IP/NEMA Rating: NEMA 4X