Floor Marking Tape, Yellow, 4" x 100'

Item #: 1578785

Cat #: 149643

UPC: 754473608132

to view pricing and more.
Documents & Guides
Floor Marking Tape, Yellow, 4 Inch x 100 Foot

Overview

Floor Marking Tape, Yellow, 4 Inch x 100 Foot
Also known as: 754473608132, 149643

Specifications

Length: 100 ft
Material: Vinyl
Width: 4 in
Color: Yellow
Length: 100 ft
Width: 4 in
Material: Vinyl
Color: Yellow