
nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Multi-Box
Item #: 1578814
Cat #: A1BF1G51N
UPC: 782856925507
to view pricing and more.
Documents & Guides
nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Multi-Box, (4) 1", (4) 1 1/4" Knockouts, 1 Gang, 64 in³ Box, 5/8" Drywall, 3 5/8"
Overview
nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Multi-Box, (4) 1", (4) 1 1/4" Knockouts, 1 Gang, 64 in³ Box, 5/8" Drywall, 3 5/8"
nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Multi-Box. Comes with multiple boxes pre-assembled for side by side power and data applications.
Also known as: 782856925507, A1BF1G51N
Features & Benefits
- Comes with multiple boxes pre-assembled for side by side power and data applications
- Removable mud ring provides front access to the interior of the box
- Pre-bent tabs on support bracket help to quickly square assembly to stud
- Center marks provide easy height positioning
- Includes multiple knockouts on each side of the box
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Material: | Steel |
| Number of Knockouts: | 8 |