Breaker, Molded Case, 800A, 600VAC, 3P, MicroLogic 3.0 LI, P Frame

Item #: 1578914

Cat #: PJF36080CU31A

UPC: 785901762508

to view pricing and more.
Breaker, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, MicroLogic 3.0 LI, P Frame, 25/100 kAIC

Overview

Breaker, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, MicroLogic 3.0 LI, P Frame, 25/100 kAIC

The PowerPact, P-frame, circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. These breakers are available with Micrologic electronic trip units. Also available in I-line construction.

Also known as: 785901762508, PJF36080CU31A

Specifications

Mounting: Panel
Poles: 3
Amps: 800
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 800
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Interrupt Rating AC: 25 kA