4" x 1-1/2" Wire Duct

Item #: 157914

Cat #: TY15X4NPG6

UPC: 786210956992

to view pricing and more.
Documents & Guides
4" x 1-1/2" Wire DuctNarrow Slot Wire Duct. H x W x L: 4" x 1-1/2" x 6'. Color: Gray. 5mm Slots.

Overview

4" x 1-1/2" Wire DuctNarrow Slot Wire Duct. H x W x L: 4" x 1-1/2" x 6'. Color: Gray. 5mm Slots.
Also known as: 786210956992, TY15X4NPG6

Specifications

Width: 1 1/2 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC