8IN CORE-UNWIRED-

Item #: 157929

Cat #: 8ATCBK

UPC: 786564060178

to view pricing and more.
8IN CORE-UNWIRED-Recessed Assembly With Surface Style Cover û For carpet, tile, wood and laminate floors. For use in 8" (203mm) diameter cored hole. Devices are recessed 3 1/4" (83mm) below floor surface. Diecast aluminum cover assembly Finish: (BK) painted black.

Overview

8IN CORE-UNWIRED-Recessed Assembly With Surface Style Cover û For carpet, tile, wood and laminate floors. For use in 8" (203mm) diameter cored hole. Devices are recessed 3 1/4" (83mm) below floor surface. Diecast aluminum cover assembly Finish: (BK) painted black.
Also known as: 786564060178, 8ATCBK

Specifications

Depth: 16 3/4 in
Color: Black
Material: Aluminum
Depth: 16 3/4 in
Material: Aluminum
Color: Black