This product has been discontinued.
2
more

Aluminum Compression Lug, 1 Hole, 300 kc
Item #: 157945
Cat #: LAA300-12-2
UPC: 074983910519
to view pricing and more.
Documents & Guides
One-hole, aluminum, long barrel, 300 kcmil, 1/2 (12.7mm) stud hole.
Overview
One-hole, aluminum, long barrel, 300 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983910519, LAA300-12-2
Specifications
| Diameter: | 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1/2 in |
| Cubic Inches: | 6 in³ |
| Stud Size: | 1/2 in |
| Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 6 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1/2 in |
| Stud Size: | 1/2 in |