AC Drive, PowerFlex 753, 125A, 100HP/ND, 75HP/HD, 480VAC, 3PH, Frame 6, Open

Item #: 1579495

Cat #: 20F14ND125JN0NNNNN

UPC: 194033047108

to view pricing and more.
Documents & Guides
PowerFlex 753 AC Drive, With Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 125 Amp, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, With Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 125 Amp, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

PowerFlex® 753 AC Drives are; cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 194033047108, 20F14ND125JN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Horsepower: 75, 100
Volts AC: 480
Amps: 125
Size: Frame 6
Phase: 3
Horsepower: 75, 100
Amps: 125
Type: AC Drive
Volts AC: 480
Size: Frame 6